PharmaFridge, 31.5"H, Undercounter, Wht

  • Mfr # ACR45LCAL
  • Zoro # G023924328
product price: 
$
1,296.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Current
1 A
Number of Shelves
3
Door Hinge
Right
Refrigerator/Freezer Type
Refrigerator
Includes Probe Port
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ACR45LCAL
Zoro #
G023924328
UPC #
761101076027
Country of Origin
China
Item
Pharmacy Refrigerator
Current
1 A
Number of Shelves
3
Door Hinge
Right
Refrigerator/Freezer Type
Refrigerator
Includes Probe Port
Yes
Refrigerator Capacity
2.65 cu ft
Display Type
Digital
Number of Doors
1
Refrigerator Temperature - Minimum
2 Degrees C
Includes Alarm
Yes
Shelving Material
Polycarbonate
Color
White
Shelving Type
Wire
Alarm Indicator Type
Audio
Interior Lighting Type
LED
Door Type
Swing
Refrigerator Temperature - Maximum
8 Degrees C
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Weight
79 lb
Compressor Speed
3,000 RPM
Frequency
60 Hz
Door Lock Type
Keyed Lock
Plug Type
Three-Prong
Temperature Display
Yes
Handle Material
Stainless Steel
Defrost Method
Frost-Free
Alarm Type
Temperature
Standards
ADA, ETL, ETL-C
Total Capacity
2.65 cu ft
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Voltage
115V AC
Refrigerant Type
R-600a
Control Type
Digital Thermostat
Application
Pharmacy
Product Type
Pharmacy Refrigerator
Condenser Type
Direct Cooling
Wire Color
White

Dimensions

Refrigerator Interior Height
21 1/4 in
Refrigerator Interior Depth
16 1/8 in
Overall Height
31 1/2 in
Refrigerator Interior Width
15 in
Overall Depth
22 3/4 in
Overall Width
19 1/2 in
Probe Port Size
3/8 in
Fits Chest Size
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss

Description

Pharmacy Refrigerator, Laboratory Refrigerator/Freezer Style Undercounter, Overall Depth 22 3/4 in, Overall Height 31 1/2 in, Overall Width 19 1/2 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing, Number of Doors 1, Number of Shelves 3

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews