Portable Data Logger
Mfr # DLSA11CAL-12P
Zoro # G701711882
product price: $1,654.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLSA11CAL-12P
Zoro #
G701711882
UPC #
761101054032
Country of Origin
China
Description
Accucold offers a range of user-friendly options for versatile and reliable temperature logging.
The DLSA11CAL-12P is a set of 12 DLSA11CAL standalone temperature loggers ideal for use when transporting items that need to be monitored. The compact size makes it easy to place in the logged area without compromising capacity. The logger includes an LCD screen with a digital display of the temperature to the nearest tenth of a degree, as recommended by the CDC for vaccine storage. You can also view the average temperature and mean kinetic temperature, a simplified way of showing the overall effect of temperature fluctuation during the recording period. This unit includes a protective transparent case that allows you to view the data without disrupting recording.
Designed for use with Windows-based platforms, the DLSA11CAL includes downloadable software that is easy to program to your specific needs. Users can set the recording interval from every 10 seconds to 24 hours and specify whether to display the temperature in Celsius or Fahrenheit. Users can also choose to set a minimum/maximum temperature alarm that will show a visual indicator alert if the temperature goes out of range. These readings will be color-coded in the data exports for easy analysis. The logger offers an accuracy range of .5oC in the temperature range of -20 to 40oC, and 1oC outside of this range. It records all data to the internal USB drive and can hold up to 32,000 readings. When you're ready to view your data, simply plug your logger into your computer and open the software in Excel, Adobe Illustrator, or PDF format. From there, you can easily view and export the data in graphical or tabular form.
These units are NIST calibrated in Accucold's ISO/IEC 17025:2005 certified laboratory and ship with a calibration certificate for your records. All DLSA11CAL loggers include a replaceable lithium battery and a low battery alert on the LCD display.
NOTE: Due to the process of calibration, there is a one week lead time on calibrated orders. For these loggers without NIST certification, see the DLSA11-12P.
The DLSA11CAL-12P is a set of 12 DLSA11CAL standalone temperature loggers ideal for use when transporting items that need to be monitored. The compact size makes it easy to place in the logged area without compromising capacity. The logger includes an LCD screen with a digital display of the temperature to the nearest tenth of a degree, as recommended by the CDC for vaccine storage. You can also view the average temperature and mean kinetic temperature, a simplified way of showing the overall effect of temperature fluctuation during the recording period. This unit includes a protective transparent case that allows you to view the data without disrupting recording.
Designed for use with Windows-based platforms, the DLSA11CAL includes downloadable software that is easy to program to your specific needs. Users can set the recording interval from every 10 seconds to 24 hours and specify whether to display the temperature in Celsius or Fahrenheit. Users can also choose to set a minimum/maximum temperature alarm that will show a visual indicator alert if the temperature goes out of range. These readings will be color-coded in the data exports for easy analysis. The logger offers an accuracy range of .5oC in the temperature range of -20 to 40oC, and 1oC outside of this range. It records all data to the internal USB drive and can hold up to 32,000 readings. When you're ready to view your data, simply plug your logger into your computer and open the software in Excel, Adobe Illustrator, or PDF format. From there, you can easily view and export the data in graphical or tabular form.
These units are NIST calibrated in Accucold's ISO/IEC 17025:2005 certified laboratory and ship with a calibration certificate for your records. All DLSA11CAL loggers include a replaceable lithium battery and a low battery alert on the LCD display.
NOTE: Due to the process of calibration, there is a one week lead time on calibrated orders. For these loggers without NIST certification, see the DLSA11-12P.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.