Portable Data Logger
Mfr # DLSA11CAL
Zoro # G601711883
product price: $187.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLSA11CAL
Zoro #
G601711883
UPC #
761101054025
Country of Origin
China
Description
Accucold offers a range of user-friendly options for versatile and reliable temperature logging in a variety of applications.
The DLSA11CAL is a standalone temperature logger ideal for use when transporting items that need to be monitored. The compact size makes it easy to place in the logged area without compromising storage capacity. The logger includes an LCD screen with a digital display of the temperature to the nearest tenth of a degree, as recommended by the CDC for vaccine storage. You can also view the highest and lowest temperature during the recording period, as well as the average temperature and mean kinetic temperature (a simplified way of showing the overall effect of temperature fluctuation during the recording period). This unit includes a protective transparent case that allows you to view the data without disrupting recording. The DLSA11CAL is calibrated to NIST standards in Accucold's ISO/IEC 17025:2005 certified laboratory. It ships with a calibration certificate for your facility's records.
Designed for use with Windows-based platforms, the DLSA11CAL includes downloadable software that is easy to program to your specific needs. Users can set the recording interval from every 10 seconds to 24 hours and specify whether to display the temperature in Celsius or Fahrenheit. Users can also choose to set a minimum/maximum temperature alarm that will show a visual indicator alert if the temperature goes out of range. These readings will be color-coded in the data exports for easy analysis. The logger offers an accuracy range of .5oC in the temperature range of -20 to 40oC, and 1oC outside of this range. It records all data to the internal USB drive and can hold up to 32,000 readings. When you're ready to view your data, simply plug your logger into your computer and open the software in Excel, Adobe Illustrator, or PDF format. From there, you can easily view and export the data in graphical or tabular form. Logging software is included in the downloads on this page.
This portable logger is powered by a replaceable lithium battery. The LCD screen will display a low battery alert as a warning. While battery life varies according to usage, the DLSA11's battery is generally specified for 12 months when used to record in 15 minute intervals at an average temperature of 25oC.
The DLSA11CAL is a standalone temperature logger ideal for use when transporting items that need to be monitored. The compact size makes it easy to place in the logged area without compromising storage capacity. The logger includes an LCD screen with a digital display of the temperature to the nearest tenth of a degree, as recommended by the CDC for vaccine storage. You can also view the highest and lowest temperature during the recording period, as well as the average temperature and mean kinetic temperature (a simplified way of showing the overall effect of temperature fluctuation during the recording period). This unit includes a protective transparent case that allows you to view the data without disrupting recording. The DLSA11CAL is calibrated to NIST standards in Accucold's ISO/IEC 17025:2005 certified laboratory. It ships with a calibration certificate for your facility's records.
Designed for use with Windows-based platforms, the DLSA11CAL includes downloadable software that is easy to program to your specific needs. Users can set the recording interval from every 10 seconds to 24 hours and specify whether to display the temperature in Celsius or Fahrenheit. Users can also choose to set a minimum/maximum temperature alarm that will show a visual indicator alert if the temperature goes out of range. These readings will be color-coded in the data exports for easy analysis. The logger offers an accuracy range of .5oC in the temperature range of -20 to 40oC, and 1oC outside of this range. It records all data to the internal USB drive and can hold up to 32,000 readings. When you're ready to view your data, simply plug your logger into your computer and open the software in Excel, Adobe Illustrator, or PDF format. From there, you can easily view and export the data in graphical or tabular form. Logging software is included in the downloads on this page.
This portable logger is powered by a replaceable lithium battery. The LCD screen will display a low battery alert as a warning. While battery life varies according to usage, the DLSA11's battery is generally specified for 12 months when used to record in 15 minute intervals at an average temperature of 25oC.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.