Portable Refrigerator/Freezer
Mfr # SPRF26
Zoro # G401711656
product price: $941.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPRF26
Zoro #
G401711656
UPC #
761101021843
Country of Origin
China
Description
Accucold by Summit Appliance brings advanced convenience to on-the-go refrigeration with the SPRF26, a fully featured portable cooler that can be set at refrigerator or freezer temperatures.
This lightweight compressor-operated unit can be plugged into the 12V DC lighter socket inside any vehicle, as well as 24V sources. We also provide an AC adapter to allow the SPRF26 to be plugged into a 110V electrical wall outlet. With a resilient gray plastic exterior and sturdy side handles, this unit is easy to carry for mobile applications, such as off-site vaccinations. An optional transport trolley is available for purchase.
The SPRF26 can be used as a refrigerator or freezer that can reach -18oC temperature. A digital thermostat with an external LED thermometer display allows easy temperature control without requiring users to open the lid. The hammered aluminum interior can hold up to 26 liters.
With a versatile design and superior construction, the SPRF26 is ideal for applications that require easy transportation of cold items, such as collecting samples or administering vaccines at an off-site location.
This lightweight compressor-operated unit can be plugged into the 12V DC lighter socket inside any vehicle, as well as 24V sources. We also provide an AC adapter to allow the SPRF26 to be plugged into a 110V electrical wall outlet. With a resilient gray plastic exterior and sturdy side handles, this unit is easy to carry for mobile applications, such as off-site vaccinations. An optional transport trolley is available for purchase.
The SPRF26 can be used as a refrigerator or freezer that can reach -18oC temperature. A digital thermostat with an external LED thermometer display allows easy temperature control without requiring users to open the lid. The hammered aluminum interior can hold up to 26 liters.
With a versatile design and superior construction, the SPRF26 is ideal for applications that require easy transportation of cold items, such as collecting samples or administering vaccines at an off-site location.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.