Portable Refrigerator/Freezer with Lock
Mfr # SPRF36M2
Zoro # G701711653
product price: $1,079.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPRF36M2
Zoro #
G701711653
UPC #
761101076911
Country of Origin
China
Description
Accucold brings advanced convenience to cold chain management with the SPRF36M2, a fully featured portable cooler that can be set at refrigerator or freezer temperatures for the storage of select specimens, vaccines, and other materials.
This lightweight compressor-operated unit can be plugged into the 12V DC lighter socket inside any car, truck, RV, or boat, as well as 24V sources. We also include an AC adapter to allow the SPRF36M2 to be plugged into a 120V electrical wall outlet. It has a gray, plastic exterior for added durability. Four pre-installed wheels make moving the unit simple and easy, while the strap handle provides additional portability options for user convenience. Handles are also located on each side for easier lifting as needed. A factory-installed lock provides added security, with two keys included.
The SPRF36M2 can be used as a refrigerator or freezer. The refrigerator has a temperature range of 2-8°C perfect for storing samples, vaccines, and additional medical supplies, while the freezer can reach -15°C, allowing for the storage of select vaccination materials, ice packs and more. A digital thermostat with an external LED thermometer display allows easy temperature control without requiring users to open the lid. The hammered aluminum interior can hold up to 30 liters.
With a conveniently versatile design and reliable storage conditions, the SPRF36M2 is ideal for applications that require easy transportation of cold items, such as collecting samples or administering vaccines at an off-site location. Additional choices in larger and smaller sizes are available. Visit www.accucold.com to view our entire line of portable refrigeration.
This lightweight compressor-operated unit can be plugged into the 12V DC lighter socket inside any car, truck, RV, or boat, as well as 24V sources. We also include an AC adapter to allow the SPRF36M2 to be plugged into a 120V electrical wall outlet. It has a gray, plastic exterior for added durability. Four pre-installed wheels make moving the unit simple and easy, while the strap handle provides additional portability options for user convenience. Handles are also located on each side for easier lifting as needed. A factory-installed lock provides added security, with two keys included.
The SPRF36M2 can be used as a refrigerator or freezer. The refrigerator has a temperature range of 2-8°C perfect for storing samples, vaccines, and additional medical supplies, while the freezer can reach -15°C, allowing for the storage of select vaccination materials, ice packs and more. A digital thermostat with an external LED thermometer display allows easy temperature control without requiring users to open the lid. The hammered aluminum interior can hold up to 30 liters.
With a conveniently versatile design and reliable storage conditions, the SPRF36M2 is ideal for applications that require easy transportation of cold items, such as collecting samples or administering vaccines at an off-site location. Additional choices in larger and smaller sizes are available. Visit www.accucold.com to view our entire line of portable refrigeration.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.