Zoro Homepage

Refrigerator, 0.6A, 20-3/4" Overall Depth

  • Mfr # ARG3ML

  • Zoro # G6068442


product price: $1,346.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Width
18 1/2 in
Includes
Magnetic Door Gasket
Overall Height
34 in
Overall Depth
19 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARG3ML
Zoro #
G6068442
UPC #
761101062648
Country of Origin
China

Dimensions

Overall Width
18 1/2 in
Overall Height
34 in
Overall Depth
19 in
Cord Length
6 ft
Refrigerator Interior Depth
11 3/4 in
Refrigerator Interior Height
28 3/8 in
Probe Port Size
1/2 in
Refrigerator Interior Width
15 1/4 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V AC
Color
White
Laboratory Refrigerator/Freezer Style
Undercounter
Door Type
Swing Glass
Features
Hospital Grade Cord with Green Dot Plug, Password Protection
Total Capacity
3 cu ft
Number of Doors
1
Refrigerator Capacity
3 cu ft
Control Type
Microprocessor
Number of Shelves
4
Door Hinge
Right
Defrost
Automatic
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Application - Laboratory Refrigerator/Freezer
General Purpose
Door Material
Glass
Refrigerator Capacity (Cu.-Ft.)
3 cu ft
Agency Compliance
ETL, ETL-C
Application
General Purpose, Life Science, Medical Cold Storage
Amps
0.6
Hz
60
Refrigerator Temperature Range (C)
2 Degrees to 10 Degrees
Laboratory Refrigerator/Freezer Item
Refrigerator
Interior Material
Metal
Shelf Adjustability
Adjustable
Shelving Type
Wire
Refrigerator/Freezer Type
Refrigerator
Door Lock Type
Keyed Lock
Includes Probe Port
Yes
Interior Lighting Type
LED
Compressor Speed
3,000 RPM
Product Type
Lab Refrigerator
Defrost Method
Automatic
Handle Material
Silver Ion
Current
0.6 A
Refrigerator Temperature - Minimum
2 Degrees C
Frequency
60 Hz
Standards
ETL/CETL
Temperature Display
Yes
Alarm Type
Door Ajar, Temperature
Refrigerator Temperature - Maximum
10 Degrees C
Weight
87 lb
Condenser Type
Find and Tube
Includes Alarm
Yes
Alarm Indicator Type
Audio and Visual
Probe Port Location
Right Side
Refrigerant Type
R-600a
Antimicrobial
Yes
Temperature Accuracy Tolerance
+/-1 Degrees C

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) 3 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 10 Degrees , Overall Depth 19 in, Overall Height 34 in, Overall Width 18 1/2 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 0.6, Hz 60, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.