Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, 1.4A, 26-1/8" Overall Depth

  • Mfr # ARS15PV

  • Zoro # G6069230


product price: $3,346.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
23 3/8 in
Includes
Magnetic Door Gasket
Overall Height
6 ft
Overall Depth
24 3/8 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ARS15PV
Zoro #
G6069230
UPC #
761101062617
Country of Origin
China

Dimensions

Overall Width
23 3/8 in
Overall Height
6 ft
Overall Depth
24 3/8 in
Cord Length
6 ft
Refrigerator Interior Height
5 1/4 ft
Probe Port Size
1/2 in
Refrigerator Interior Depth
17 in
Refrigerator Interior Width
20 in

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V AC
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Hospital Grade Cord with Green Dot Plug, Password Protection
Total Capacity
15 cu ft
Number of Doors
1
Refrigerator Capacity
15 cu ft
Control Type
Microprocessor
Number of Shelves
7
Refrigerator Capacity (Cu.-Ft.)
18 cu ft
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Door Material
Solid
Application - Laboratory Refrigerator/Freezer
Pharmacy
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Defrost
Automatic
Laboratory Refrigerator/Freezer Item
Refrigerator
Amps
1.4
Agency Compliance
ETL, ETL-C
Door Hinge
Right
Application
Pharmacy
Hz
60
Shelving Type
Wire
Frequency
60 Hz
Handle Material
Silver Ion
Shelf Adjustability
Adjustable
Defrost Method
Automatic
Refrigerator Temperature - Maximum
8 Degrees C
Temperature Display
Yes
Interior Material
Metal
Door Lock Type
Keyed Lock
Refrigerant Type
R-600a
Alarm Indicator Type
Audio and Visual
Weight
200 lb
Temperature Accuracy Tolerance
+/-1 Degrees C
Includes Probe Port
Yes
Condenser Type
Find and Tube
Current
1.4 A
Includes Alarm
Yes
Antimicrobial
Yes
Compressor Speed
3,000 RPM
Alarm Type
Door Ajar, Temperature
Interior Lighting Type
LED
Refrigerator Temperature - Minimum
2 Degrees C
Product Type
Lab Refrigerator
Refrigerator/Freezer Type
Refrigerator
Standards
ETL/CETL
Probe Port Location
Right Side

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 18 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 24 3/8 in, Overall Height 6 ft, Overall Width 23 3/8 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 1.4, Hz 60, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.