Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Pharmacy, Upright

  • Mfr # ARG18PV

  • Zoro # G803457282


product price: $3,148.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Overall Width
27 1/2 in
Includes
Magnetic Door Gasket
Overall Height
6 1/2 ft
Overall Depth
26 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARG18PV
Zoro #
G803457282
UPC #
761101084190
Country of Origin
China

Dimensions

Overall Width
27 1/2 in
Overall Height
6 1/2 ft
Overall Depth
26 in
Refrigerator Interior Width
24 1/8 in
Probe Port Size
1/2 in
Refrigerator Interior Depth
18 3/4 in
Refrigerator Interior Height
5 3/4 ft

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V AC
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Glass
Features
Hospital Grade Cord with Green Dot Plug, Password Protection
Total Capacity
18 cu ft
Number of Doors
1
Refrigerator Capacity
18 cu ft
Control Type
Microprocessor
Number of Shelves
7
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Product Type
Lab Refrigerator
Application
Pharmacy
Defrost
Automatic
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Amps
1.5
Agency Compliance
CARB Compliant, ETL, ETL-C
Door Hinge
Right
Refrigerator Capacity (Cu.-Ft.)
18 cu ft
Hz
60
Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Pharmacy
Door Material
Glass
Caster Configuration
(4) Casters with Brakes
Includes Probe Port
Yes
Antimicrobial
Yes
Handle Material
Silver Ion
Shelving Type
Wire
Interior Material
Metal
Standards
ETL/CETL
Refrigerant Type
R-290a
Alarm Indicator Type
Audio and Visual
Refrigerator Temperature - Minimum
2 Degrees C
Condenser Type
Find and Tube
Frequency
60 Hz
Refrigerator/Freezer Type
Refrigerator
Refrigerator Temperature - Maximum
8 Degrees C
Includes Alarm
Yes
Probe Port Location
Right Side
Current
1.5 A
Temperature Accuracy Tolerance
+/-1 Degrees C
Defrost Method
Automatic
Temperature Display
Yes
Compressor Speed
3,000 RPM
Door Lock Type
Keyed Lock
Weight
275 lb
Interior Lighting Type
LED
Alarm Type
Door Ajar, Temperature
Shelf Adjustability
Adjustable

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 18 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 26 in, Overall Height 6 1/2 ft, Overall Width 27 1/2 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 1.5, Hz 60, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.