Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Pharmacy, Upright

  • Mfr # ARS18PV

  • Zoro # G603457277


product price: $3,616.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
27 1/2 in
Includes
Magnetic Door Gasket
Overall Height
6 1/2 ft
Overall Depth
26 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARS18PV
Zoro #
G603457277
UPC #
761101084183
Country of Origin
China

Dimensions

Overall Width
27 1/2 in
Overall Height
6 1/2 ft
Overall Depth
26 in
Refrigerator Interior Width
24 1/8 in
Probe Port Size
1/2 in
Refrigerator Interior Depth
18 3/4 in
Refrigerator Interior Height
5 3/4 ft

Details

Item
Refrigerator
Includes
Magnetic Door Gasket
Voltage
115V AC
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Hospital Grade Cord with Green Dot Plug, Password Protection
Total Capacity
18 cu ft
Number of Doors
1
Refrigerator Capacity
18 cu ft
Control Type
Microprocessor
Number of Shelves
7
Product Type
Lab Refrigerator
Defrost
Automatic
Application - Laboratory Refrigerator/Freezer
Pharmacy
Agency Compliance
CARB Compliant, ETL, ETL-C
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Laboratory Refrigerator/Freezer Item
Refrigerator
Door Material
Solid
Amps
1.5
Refrigerator Capacity (Cu.-Ft.)
18 cu ft
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Application
Pharmacy
Hz
60
Door Hinge
Right
Condenser Type
Find and Tube
Frequency
60 Hz
Handle Material
Silver Ion
Interior Material
Metal
Refrigerator Temperature - Minimum
2 Degrees C
Antimicrobial
Yes
Includes Probe Port
Yes
Refrigerator Temperature - Maximum
8 Degrees C
Door Lock Type
Keyed Lock
Probe Port Location
Right Side
Alarm Indicator Type
Audio and Visual
Shelving Type
Wire
Temperature Accuracy Tolerance
+/-1 Degrees C
Temperature Display
Yes
Refrigerator/Freezer Type
Refrigerator
Refrigerant Type
R-290a
Current
1.5 A
Interior Lighting Type
LED
Weight
270 lb
Shelf Adjustability
Adjustable
Alarm Type
Door Ajar, Temperature
Includes Alarm
Yes
Defrost Method
Automatic
Caster Configuration
(4) Casters with Brakes
Standards
ETL/CETL
Compressor Speed
3,000 RPM

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 18 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 26 in, Overall Height 6 1/2 ft, Overall Width 27 1/2 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 1.5, Hz 60, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.