Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, Pharmacy, Upright

  • Mfr # FFUR19

  • Zoro # G903458240


product price: $2,029.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Overall Width
32 3/4 in
Includes
Storage Basket
Overall Height
5 5/8 ft
Overall Depth
30 1/4 in
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFUR19
Zoro #
G903458240
UPC #
761101084435
Country of Origin
Thailand

Dimensions

Overall Width
32 3/4 in
Overall Height
5 5/8 ft
Overall Depth
30 1/4 in
Refrigerator Interior Width
26 1/2 in
Refrigerator Interior Depth
22 1/2 in
Refrigerator Interior Height
4 3/4 ft

Details

Item
Refrigerator
Includes
Storage Basket
Voltage
115V AC
Color
White
Laboratory Refrigerator/Freezer Style
Upright
Door Type
Swing Solid
Features
Right-Angle Plug
Total Capacity
17 cu ft
Number of Doors
1
Refrigerator Capacity
17 cu ft
Control Type
Digital Thermostat
Number of Shelves
4
Door Material
Solid
Refrigerator Temperature Range (F)
36 Degrees to 46 Degrees
Laboratory Refrigerator/Freezer Item
Refrigerator
Product Type
Lab Refrigerator
Door Hinge
Right
Refrigerator Temperature Range (C)
2 Degrees to 8 Degrees
Defrost
Frost-Free
Agency Compliance
CARB Compliant, ETL, ETL-C
Application
General Purpose
Amps
1.8
Application - Laboratory Refrigerator/Freezer
Pharmacy
Refrigerator Capacity (Cu.-Ft.)
17 cu ft
Hz
60
Standards
ETL/CETL
Current
1.8 A
Includes Alarm
No
Refrigerator Temperature - Minimum
2 Degrees C
Compressor Speed
3,000 RPM
Temperature Display
Yes
Condenser Type
Forced Air Convection
Frequency
60 Hz
Temperature Accuracy Tolerance
+/-5 Degrees C
Refrigerator Temperature - Maximum
8 Degrees C
Defrost Method
Automatic, Frost-Free
Interior Lighting Type
LED
Shelving Type
Wire
Weight
227 lb
Refrigerant Type
R-600a
Refrigerator/Freezer Type
Refrigerator
Shelf Adjustability
Adjustable

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 17 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 30 1/4 in, Overall Height 5 5/8 ft, Overall Width 32 3/4 in, Defrost Frost-Free, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 1.8, Hz 60, Voltage 115V AC, Color White, Door Hinge Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.