Shop ACCUCOLD

Upright Vaccine Refrigerator

  • Mfr # ARG8PV456
  • Zoro # G423924188

product price: 
$
2,302.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Wire
Number of Shelves
7
Compressor Speed
3,000 RPM
Voltage
115V AC
Current
1.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ARG8PV456
Zoro #
G423924188
UPC #
761101090658
Country of Origin
China

Dimensions

Refrigerator Interior Depth
17 in
Overall Depth
24 3/8 in
Refrigerator Interior Height
41 1/4 in
Refrigerator Interior Width
20 in
Overall Width
23 3/8 in
Overall Height
50 in
Probe Port Size
1/2 in
Fits Chest Size
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss

Details

Item
Vaccine Refrigerator
Shelving Type
Wire
Number of Shelves
7
Compressor Speed
3,000 RPM
Voltage
115V AC
Current
1.4 A
Refrigerant Type
R-600a
Includes
Keyed Door Locks with (2) Keys, LED Internal Light
Frequency
60 Hz
Alarm Indicator Type
Audio and Visual
Temperature Accuracy Tolerance
+/-1 Degrees C
Total Capacity
8 cu ft
Alarm Type
Door Ajar, Sensor Error, Temperature
Defrost Method
Automatic
Control Type
Microprocessor
Weight
166 lb
Door Type
Swing Glass
Door Exterior Material
Glass
Application
Vaccine
Includes Alarm
Yes
Refrigerator Capacity
8 cu ft
Plug Type
Three-Prong
Temperature Display
Yes
Refrigerator/Freezer Type
Refrigerator
Shelving Material
Polycarbonate
Door Lock Type
Keyed Lock
Features
Quality Door Gaskets Ensure a Tight Seal for Energy Savings and Improved Performance, Unit Will Retain its Last Settings when Power is Restored in the Event of Power Loss
Caster Configuration
Roller Base with 4 Casters (2 Locking)
Color
White
Door Hinge
Right
Interior Lighting Type
LED
Product Type
Vaccine Refrigerator
Condenser Type
Direct Cooling
Display Type
Digital
Includes Probe Port
Yes
Refrigerator Temperature - Maximum
8 Degrees C
Refrigerator Temperature - Minimum
2 Degrees C
Number of Doors
1
Standards
ETL, ETL-C, NSF/ANSI 456
Wire Color
White

Description

Vaccine Refrigerator, Laboratory Refrigerator/Freezer Style Upright, Overall Depth 24 3/8 in, Overall Height 50 in, Overall Width 23 3/8 in, Voltage 115V AC, Color White, Door Hinge Right, Door Type Swing Glass, Number of Doors 1, Number of Shelves 7

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.