Zoro Homepage

Warming Cabinet, 23 7/8" D, 35 1/2" H

  • Mfr # AWC6PBLHD

  • Zoro # G022588385


product price: $2,509.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWC6PBLHD
Zoro #
G022588385
UPC #
761101155166
Country of Origin
China

Description

Warming Cabinet, Capacity 5.22 cu ft, Number of Doors 1, Number of Compartments 1, Number of Shelves 2, Voltage 110V AC, Overall Height 35 1/2 in, Overall Width 23 1/2 in, Overall Depth 23 7/8 in, Features Highest and Lowest Temperature Record, Includes Antimicrobial Handle, Hospital Grade Cord with Green Dot Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.