Shop ACCUCOLD
See all product information
Create Account
WiFi Enabled Single Channel Digital Data
Mfr # DL11BWIFIKIT
Zoro # G523924248
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) AAA Batteries, 115V Wall Plug, Adhesive Strips, Buffer Bottle, Calibrated Smart Probe, CR2032 Backup Battery, Micro USB Cable, Mounting Bracket, Wall-Mount Case
Overall Width
7 1/4 in
Compatible Product Type
Refrigerator/Freezer
Overall Length
3 1/4 in
Product Type
Wi-Fi Digital Data Logger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL11BWIFIKIT
- Zoro #
- G523924248
- UPC #
- 761101146737
- Country of Origin
- United States
Dimensions
- Overall Width
- 7 1/4 in
- Overall Length
- 3 1/4 in
Details
- Item
- WiFi Enabled Single Channel Digital Data Logger
- Includes
- (2) AAA Batteries, 115V Wall Plug, Adhesive Strips, Buffer Bottle, Calibrated Smart Probe, CR2032 Backup Battery, Micro USB Cable, Mounting Bracket, Wall-Mount Case
- Compatible Product Type
- Refrigerator/Freezer
- Product Type
- Wi-Fi Digital Data Logger
- Compatible Manufacturer Model Number
- Universal
Description
WiFi Enabled Single Channel Digital Data
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material