Zoro Homepage

Steel Tip Dart Set 3.5

  • Mfr # DA3005W

  • Zoro # G513322108


product price: $33.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA3005W
Zoro #
G513322108
UPC #
754806389936
Country of Origin
China

Description

Elevate your dart-playing experience with our STL 3.5 dart set, featuring a captivating stainless steel finish barrel designed for precision on bristle dartboards. The 17g barrel offers a dual knurl grip, providing players with two large, knurled grip points at the front and back, complemented by a smooth center portion with scalloped cut grooves for versatile grip options. The set includes durable polycarbonate shafts with spring clips for secure flight attachment, ensuring consistent performance. enjoy balanced flight, drag, and speed with the included standard shape flights. For added convenience and protection, the set comes with a sleek pocket wallet, making it easy to transport and store your darts in style.


  • •STAINLESS STEEL FINISH BARREL - Includes steel tip points ideal for play on bristle dartboards
  • •DUAL KNURL GRIP - This 17g barrel features two large, knurled grip points in the front and back of the barrel while the center portion of the barrel features a smoother finish with scalloped cut grooves for an alternative grip option.
  • •POLYCARBONATE SHAFT - Durable shafts with spring clips to tighten down flights, securely attaching to the shaft
  • •STANDARD SHAPE FLIGHTS - Provides balanced flight, drag and speed
  • •POCKET WALLET - The pocket wallet offers convenient and portable storage, protecting the darts during transport.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.