Shop ACCUFIT
See all product information
Create Account
23 gal Trash Bags, 29 in x 45 in, Heavy-Duty, 14 microns, Natural
- Mfr # Z5845HN R01
- Zoro # G0060833
product price:Â
$
56.19
/pk of 250, $0.22/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Capacity
23 gal
Strength Rating
Heavy-Duty
Material
Prime Resin
Thickness
14 micron
Size
29 in x 45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z5845HN R01
- Zoro #
- G0060833
- UPC #
- 098241148407
- Country of Origin
- United States
Dimensions
- Thickness
- 14 micron
- Size
- 29 in x 45 in
- Height
- 45 in
- Width
- 29 in
Details
- Capacity
- 23 gal
- Strength Rating
- Heavy-Duty
- Material
- Prime Resin
- Color
- Natural
- Item
- Trash Bags
- Seal
- Star
- Package Configuration
- 10 Rolls of 25 Bags
- Application
- Can Liner
- Features
- Industrial Pack Cases
- Product Type
- Trash Bags
- % Recycled Content
- 0%
- Bag Closure Type
- Open-Face
Description
Item Trash Bags, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.