This item is Discontinued.

Accufit 44 gal Trash Bags, 37 in x 50 in, Premium, 0.9 mil, Black, 50 PK H7450TK RC1

This item is Discontinued.

Accufit

44 gal Trash Bags, 37 in x 50 in, Premium, 0.9 mil, Black, 50 PK (Discontinued)

Mfr # H7450TK RC1
Zoro # G702161761
Country of Origin United States
Category Trash Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H7450TK RC1
Zoro #
G702161761
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.9 mil
Size
37 in x 50 in
Width
37 in
Height
50 in

Details

Capacity
44 gal
Strength Rating
Premium
Material
Resin
Scent
Unscented
Color
Black
Item
Trash Bags
Package Configuration
1 Box of 50 Bags
Features
Convenience Pack Boxes
Application
Can Liner
Weight
5.838 lbs
% Recycled Content
0%
Bag Closure Type
Open-Face
Seal
Star

Description

Stronger can liners are constructed of low-density prime-quality resin. AccuFit® sizing ensures that bags won't fall into can. Designed for most common sizes and applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.