
0.06 Height, 5 Width, Self-Adhesive Polyester (Discontinued)
- Mfr # NAP160ALKP
- Zoro # G302697066
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NAP160ALKP
Zoro #
G302697066
UPC #
-
Country of Origin
United States
Dimensions
Width
5
Height
0.06
Length
5
Outside Diameter
0.01
Details
Sign Material
Self-Adhesive Polyester
Description
Apply this outdoor-grade, 4" black-vinyl number to the color-coded diamonds of the blank, 10" vinyl (Item HP22, sold separately) as outlined by the NFPA Hazard Rating System (zero represents minimal danger; 4 is extreme). Sold as a pack of two.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.