Zoro Homepage

0.1 Height, 4 Width, Plastic

  • Mfr # MFXG918VP

  • Zoro # G702696614


product price: $19.29
/ea

Key Features

Sign Material
Plastic
Legend
Fire Extinguisher
Width
4"
Thickness
0.055 in
Height
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFXG918VP
Zoro #
G702696614
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Thickness
0.055 in
Height
24"
Diameter
0.15

Details

Sign Material
Plastic
Legend
Fire Extinguisher
Sign Mounting Style
Mounting Holes

Description

This Fire Extinguisher Sign with Arrow boldly points to fire extinguisher location so you and your employees can quickly respond to a fire. This sign is made with outdoor-grade, high-density, .055-gauge polyethylene and measures 24"H x 4"W. Fully resistant to cracking, breaking or weathering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.