Zoro Homepage

0.1 Height, 8 Width, Self Adhesive Vinyl

  • Mfr # 219160-24X8S

  • Zoro # G902696803


product price: $18.69
/ea

Key Features

Sign Material
Self Adhesive Vinyl
Diameter
0.07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
219160-24X8S
Zoro #
G902696803
UPC #
-
Country of Origin
United States

Dimensions

Diameter
0.07

Details

Sign Material
Self Adhesive Vinyl

Description

This bilingual Accuform Sign® provides employees and visitors with critical safety information in English and Spanish. Mix and match for quantity pricing. Sign measures 24"Hx8"W.
Choose material from the drop down box above.
Adhesive Vinyl: Self-sticks to most flat, clean surfaces for indoor or short-term outdoor use. Flexible, 4-mil-thick vinyl has acrylic adhesive. Non-glare surface. Signs are UV for 2-4 yr. and have excellent moisture resistance. Effective in temperatures from œ20° to 140°F.
Plastic: Made from .055"-thick polyethylene with durability for inside or short-term outdoor use. Non-glare finish, with UV resistance for 1-3 yr. Effective in temperatures from œ20° to 168°F. Rounded corners have holes for easy mounting.
Aluminum Thicker, .040" aluminum gives you the strength of metal without rusting in outdoor environments. Protected by UV-resistant clear polyester for 5 yr. of UV resistance. Excellent chemical, abrasion and impact resistance. Effective in temperatures from œ20° to 140°F. Rounded corners have holes for easy mounting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.