Zoro Homepage

0.25 Height, 10 Width, Plastic

  • Mfr # MATR531VP

  • Zoro # G902696698


product price: $23.75
/ea

Key Features

Sign Material
Plastic
Outside Diameter
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MATR531VP
Zoro #
G902696698
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
0.25

Details

Sign Material
Plastic

Description

This Accuform Sign® provides employees and visitors with critical safety information. Mix and match for quantity pricing. Available in two different sizes.
Select size and material from the drop-down menus above.
Adhesive Vinyl: Self-sticks to most flat, clean surfaces for indoor or short-term outdoor use. Flexible, 4-mil thick vinyl has acrylic adhesive. Non-glare surface. Signs are UV for 2-4 yr. and have excellent moisture resistance. Effective in temperatures from œ20° to 140°F.
Plastic: Made from .055"-thick polyethylene with durability for inside or short-term outdoor use. Non-glare finish, with UV resistance for 1-3 yr. Effective in temperatures from œ90° to 168°F. Rounded corners have holes for easy mounting.
Aluminum: Thicker, .040" aluminum gives you the strength of metal without rusting in outdoor environments. Protected by UV-resistant clear polyester for 5 yr. of UV resistance. Excellent chemical, abrasion and impact resistance. Effective in temperatures from œ20° to 140°F. Rounded corners have holes for easy mounting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.