Zoro Homepage
This item is Discontinued.
Accuform 0.2 Height, 7 Width, Plastic MELC113VP

0.2 Height, 7 Width, Plastic (Discontinued)

  • Mfr # MELC113VP
  • Zoro # G002696468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MELC113VP
Zoro #
G002696468
UPC #
-
Country of Origin
United States

Dimensions

Width
7
Height
0.2
Length
10
Outside Diameter
0.15

Details

Sign Material
Plastic

Description

Signs are made from one of the three high-quality materials below. Mix and match for quantity pricing. 7" x 10" and10" x 14".

Choose material and size from the drop down boxes above.

Adhesive Vinyl: Flexible, 4-mil thick signs self-stick to surfaces in indoor or sheltered areas. UV resistant for 2-4 yr. Moisture resistant with a –20° to 176°F service temperature range.

Aluminum: 40-mil thick signs withstands washdowns, harsh elements and abusive indoor or outdoor conditions without rusting. Protected by UV-resistant clear polyester. UV resistant for 5 yr. Rounded corners with corner holes. –40° to 250°F service temperature range.

Polyethylene: 55-mil this signs are semi-flexible and impact resistant for use in high-traffic areas. Ideal for indoor use or short-term outdoor applications. Rounded corners with mounting holes. UV resistant for 1-3 yr. Made from 50% recycled materials. –90° to 168°F service temperature range.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.