Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 1" Paper Label, Pk250

  • Mfr # LZH609PS2

  • Zoro # G6123092


product price: $17.99
/ea

Key Features

Header
No Header
Material
Paper
Height
1 in
Width
1 in
Language
No Text
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZH609PS2
Zoro #
G6123092
UPC #
846642015152
Country of Origin
United States

Dimensions

Height
1 in
Width
1 in
Thickness
3.6 mil

Details

Item
Label
Header
No Header
Material
Paper
Language
No Text
Shape
Diamond
Color
Black, Red & White
Background Color
Black
Self-Adhesive
Yes
Legend Style
Symbol
Legend Color
Black
No. of Labels
250
Adhesive
Adhesive
Style
Globally Harmonized System Pictogram
Hazard Communication Standard
GHS
Adhesive Properties
Permanent Adhesive
Maximum Service Temperature
160 Degrees F
Retroreflective Grade
Non-Reflective
Preprinted Text
No Text
Minimum Service Temperature
-65 Degrees F
Preprinted Images
Health Hazard
Number of Labels
250
Package Type
Roll
Lamination Type
Not Laminated
Product Type
GHS Label

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Health Hazard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.