Zoro Homepage

10" Height, 14" Width, Aluminum, Rectangle

  • Mfr # MEQM047VA

  • Zoro # G1730944


product price: $18.35
/ea

Key Features

Header
Danger
Legend
This Machine Starts Automatically
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEQM047VA
Zoro #
G1730944
UPC #
846642086862
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"
Depth
7/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
This Machine Starts Automatically
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 250 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color
White
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Anti-Slip Surface
No
Maximum Service Temperature
140 Degrees F
ANSI Standards
ANSI Z535
Minimum Service Temperature
-20 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
No
Sign Header Style
Text
Glow In The Dark
No
Number of Printed Sides
1
Mirror Print
No
Sign Legend Background Color
White
State Specific Sign
No
Sign Legend Style
Text
Write on Surface
No
Sign Header Background Color
Black, Red
Sign Mounting Location
Wall
Minimum Application Temperature
20 Degrees F
Metal Detectable
Yes
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Material Special Properties
Metal Detectable
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Sign Header
Danger
Outdoor Life Expectancy
5 yr
Sign Legend
This Machine Starts Automatically
Average Outdoor Durability
5 yr
Graffiti Resistant
No
Sign Format
Traditional OSHA
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Danger Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend This Machine Starts Automatically, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.