Zoro Homepage

10" Height, 14" Width, Aluminum, Rectangle

  • Mfr # MEQM912VA

  • Zoro # G1695908


product price: $18.49
/ea

Key Features

Header
No Header
Legend
Safety First Be Careful This Machine Has No Brain Use Your Own
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEQM912VA
Zoro #
G1695908
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"
Depth
7/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety First Sign
Header
No Header
Legend
Safety First Be Careful This Machine Has No Brain Use Your Own
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, White
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Background Color
Green, White
Subject Matter
Machine and Operational
Mounting Style
With Mounting Holes
Legend Color
Black, Green, White
Legend/Background Color
Green and Black/White
Language
English
Material
Aluminum
Sign Legend Text Color
Black, White
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Header
No Header
Material Special Properties
Metal Detectable
Includes Mounting Hardware
No
Minimum Application Temperature
20 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Sign Legend
Safety First Be Careful This Machine Has No Brain Use Your Own
Graffiti Resistant
No
Mirror Print
No
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Other Format
Number of Printed Sides
1
Sign Legend Background Color
White
State Specific Sign
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Service Temperature
140 Degrees F
Chemical Resistant
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Metal Detectable
Yes
Minimum Service Temperature
-20 Degrees F
Write on Surface
No
Abrasion Resistant
No

Description

Safety First Sign, Sign Subject Matter Safety Incentive and Motivational, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Safety First Be Careful This Machine Has No Brain Use Your Own, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.