Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Height, 14" Width, Vinyl, Rectangle, English

  • Mfr # MEQM721VS

  • Zoro # G1735293


product price: $9.65
/ea

Key Features

Header
Caution
Height
10"
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEQM721VS
Zoro #
G1735293
UPC #
846642083168
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Details

Item
Caution Sign
Header
Caution
Legend
This Machine Starts And Stops Automatically
Sign Shape
Rectangle
Sign Material
Vinyl
Printed Language
English
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Color
black
Language
English
Mounting Style
Adhesive
Material
vinyl
Legend/Background Color
Black/Yellow
Subject Matter
Machine & Operational
Background Color
Yellow
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Vinyl, Header Caution, Legend This Machine Starts And Stops Automatically, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.