Zoro Homepage

10" Height, 14" Width, Vinyl, Rectangle

  • Mfr # MEQM088VS

  • Zoro # G1731949


product price: $8.99
/ea

Key Features

Header
Danger
Width
14"
Height
10"
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEQM088VS
Zoro #
G1731949
UPC #
846642084790
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
This Equipment Starts and Stops Automatically
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend
This Equipment Starts Automatically
Sign Mounting Location
Wall
Abrasion Resistant
No
Minimum Service Temperature
-20 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Header
Danger
Minimum Application Temperature
20 Degrees F
Graffiti Resistant
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Metal Detectable
No
Mirror Print
No
Sign Legend Background Color
White
Sign Header Style
Text
Sign Header Text Color
White
Sign Legend Style
Text
Number of Printed Sides
1
Anti-Slip Surface
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Corrosion Resistant
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Danger Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend This Equipment Starts and Stops Automatically, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.