Zoro Homepage

10" Height, 7" Width, Plastic, Rectangle

  • Mfr # MRQM603VP

  • Zoro # G1724678


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Header
Caution
Height
10"
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRQM603VP
Zoro #
G1724678
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
10"
Thickness
0.055"

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Operate Without Guards In Place.
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Yellow
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Legend Color
Black
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Machine Guarding, Height 10 In., Width 7 In., Sign Material Plastic, Header Caution, Legend Do Not Operate Without Guards In Place., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.