Zoro Homepage

10 in W, 10 in H, Galvanized Steel

  • Mfr # MSYMGV10

  • Zoro # G711987888


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Width
10 in
Height
10 in
Sign Material
Galvanized Steel
Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSYMGV10
Zoro #
G711987888
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
10 in
Thickness
0.25 in

Details

Sign Material
Galvanized Steel

Description

Accuform BLANK NFPA PLACARD KITS WITH MSYMGV10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.