Zoro Homepage

10 in W x 14 in H, Aluminum

  • Mfr # MFSD509VA

  • Zoro # G711706571


product price: $22.89
/ea

Key Features

Sign Material
Aluminum
Height
14 in
Width
10 in
Size
14" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD509VA
Zoro #
G711706571
UPC #
846642073435
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Size
14" x 10"

Details

Sign Material
Aluminum

Description

Accuform SAFETY SIGN EMERGENCY EYEWASH MFSD509VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.