Zoro Homepage

10 in W x 14 in H, Plastic

  • Mfr # MRDM825VP

  • Zoro # G611721896


product price: $15.29
/ea

Key Features

Sign Material
Plastic
Height
14 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRDM825VP
Zoro #
G611721896
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in

Details

Sign Material
Plastic

Description

Accuform Notice Sign, NOTICE Header, TextSymbol Legend, ANSI NO EXIT GRAPHIC Legend, 0055 in Plastic, Hole Mount, 14 in Height, 10 in Width, Black on White SignWhite on Blue HeaderSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Plastic signs are semiflexible, made with 50 recycled content and ideal for indoor and shortterm, sheltered outdoor environments Plastic signs feature good impact resistance, UV inhibitors and enough flex to mount on slightly curved areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.