Zoro Homepage

10 in W x 4 in H, Acrylic

  • Mfr # MFLPLXA9

  • Zoro # G011985874


product price: $69.49
/ea

Key Features

Sign Material
Acrylic
Height
4 in
Width
10 in
Size
4" x 10"
Depth
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFLPLXA9
Zoro #
G011985874
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
10 in
Size
4" x 10"
Depth
0.1 in

Details

Sign Material
Acrylic

Description

Accuform DURASHIELD SLIDE SIGN NEW MOTHER ft S MFLPLXA9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.