Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in W x 6 in H, Glow Acrylic

  • Mfr # PAG104

  • Zoro # G111988805


product price: $72.85
/ea

Key Features

Sign Material
Glow Acrylic
Height
6 in
Width
10 in
Size
6" x 10"
Depth
0.122 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAG104
Zoro #
G111988805
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
10 in
Size
6" x 10"
Depth
0.122 in

Details

Sign Material
Glow Acrylic

Description

Accuform LUMIGLOW BRAILLE Safety Sign PAG104

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.