Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in W x 7 in H, Aluma-Lite

  • Mfr # MEXG545XL

  • Zoro # G111712486


product price: $19.85
/ea

Key Features

Sign Material
Aluma-Lite
Height
7 in
Width
10 in
Size
7" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEXG545XL
Zoro #
G111712486
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7" x 10"

Details

Sign Material
Aluma-Lite

Description

Accuform SAFETY SIGN FDC DOWN ARROW 7 in X MEXG545XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.