Zoro Homepage

11 in W x 8.5 in H, Transparency Film

  • Mfr # DTA214

  • Zoro # G011699306


product price: $17.45
/ea

Key Features

Sign Material
Transparency Film
Height
8.5 in
Length
8 1/2"
Width
11 in
Size
8 1/2"H x 11"W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTA214
Zoro #
G011699306
UPC #
-
Country of Origin
United States

Dimensions

Height
8.5 in
Length
8 1/2"
Width
11 in
Size
8 1/2"H x 11"W

Details

Sign Material
Transparency Film

Description

ACCUFORM EVACUATION SEVERE WEATHER MAP DTA214

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.