Zoro Homepage

12 in W x 12 in H, Plastic

  • Mfr # MPCS586VP

  • Zoro # G411707236


product price: $15.29
/ea

Key Features

Sign Material
Plastic
Height
12 in
Width
12 in
Size
12" square
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPCS586VP
Zoro #
G411707236
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
12 in
Size
12" square

Details

Sign Material
Plastic
Sign Shape
Square

Description

ACCUFORM CSA PICTOGRAMS 12 SQUARE PLASTIC UNIT MPCS586VP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.