Zoro Homepage

12 in W x 3 in H, Engraved Plastic

  • Mfr # PSG601GN

  • Zoro # G311986816


product price: $39.39
/ea

Key Features

Sign Material
Engraved Plastic
Height
3 in
Width
12 in
Size
3-inch H x 12-inch W
Sign Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSG601GN
Zoro #
G311986816
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
12 in
Size
3-inch H x 12-inch W
Depth
0.063 in

Details

Sign Material
Engraved Plastic
Sign Shape
Rectangular

Description

ACCUFORM ENGRAVED ACCUPLY SIGN PSG601GN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.