
12 in W x 3 in H, Engraved Plastic
Mfr # PSG601GY
Zoro # G011986697
product price: $39.39
/eaKey Features
Sign Material
Engraved Plastic
Height
3 in
Width
12 in
Size
3-inch H x 12-inch W
Sign Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSG601GY
Zoro #
G011986697
UPC #
-
Country of Origin
United States
Dimensions
Height
3 in
Width
12 in
Size
3-inch H x 12-inch W
Depth
0.063 in
Details
Sign Material
Engraved Plastic
Sign Shape
Rectangular
Description
Accuform ENGRAVED ACCUPLY SIGN PSG601GY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.