Zoro Homepage

12 in W x 4 in H, Aluma-Lite

  • Mfr # MADM420XL

  • Zoro # G611704394


product price: $12.69
/ea

Key Features

Sign Material
Aluma-Lite
Height
4 in
Width
12 in
Size
12" x 4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADM420XL
Zoro #
G611704394
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
12 in
Size
12" x 4"

Details

Sign Material
Aluma-Lite

Description

Accuform SAFETY SIGN WHITE ON RED ARROW 4 in X MADM420XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.