Zoro Homepage

14" Height, 10" Width, Vinyl, Rectangle, English, Spanish

  • Mfr # SBMEQC721VS

  • Zoro # G1728869


product price: $9.85
/ea

Key Features

Header
Caution/Precaucion
Legend
Do Not Operate Without Guards/No Opere Sin Protectores
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMEQC721VS
Zoro #
G1728869
UPC #
720264549830
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.004"
Depth
1/250 in

Description

Spanish-Bilingual Caution Sign, Sign Subject Matter Machine Guarding, Height 14 In., Width 10 In., Sign Material Vinyl, Header Caution/Precaucion, Legend Do Not Operate Without Guards/No Opere Sin Protectores, Printed Language English, Spanish, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.