
14 in W, 10 in H, Adhesive Dura-Poly
Mfr # FRMRBH969XV
Zoro # G411677706
product price: $15.75
/eaKey Features
Width
14 in
Height
10 in
Sign Material
Adhesive Dura-Poly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRMRBH969XV
Zoro #
G411677706
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Sign Material
Adhesive Dura-Poly
Description
Accuform OSHA BLANKS 10 in X 14 in ADHESIVE FRMRBH969XV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.