Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform 14 in W, 10 in H, Pulp-free Cardstock MTMP150

14 in W, 10 in H, Pulp-free Cardstock (Discontinued)

  • Mfr # MTMP150
  • Zoro # G111987853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTMP150
Zoro #
G111987853
UPC #
846642016098
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.25 in

Details

Sign Material
Pulp-free Cardstock

Description

Accuform OSHA DANGER SIGNPAD BLANK 10 in x MTMP150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.