Zoro Homepage

14 in W, 12 in H, Accu-Shield

  • Mfr # MASE545XP

  • Zoro # G311701372


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Height
12 in
Sign Material
Accu-Shield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MASE545XP
Zoro #
G311701372
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
12 in

Details

Sign Material
Accu-Shield

Description

Accuform MARSEC FLIP SIGN STANDARD SET 12 in X MASE545XP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.