This item is Discontinued.

Accuform 14 in W x 10 in H, Aluminum MRST518VA

This item is Discontinued.

Accuform

14 in W x 10 in H, Aluminum (Discontinued)

Mfr # MRST518VA
Zoro # G611731161
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRST518VA
Zoro #
G611731161
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Sign Material
Aluminum

Description

Accuform RESTROOM SIGN HANDICAPPED ACCESSIBLE MRST518VA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.