Zoro Homepage

16 in W x 12 in H, Plastic

  • Mfr # SHPSJ364

  • Zoro # G311985369


product price: $25.15
/ea

Key Features

Sign Material
Plastic
Height
12 in
Sign Shape
180D
Depth
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHPSJ364
Zoro #
G311985369
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
16 in
Depth
9.5 in

Details

Sign Material
Plastic
Sign Shape
180D

Description

ACCUFORM 180D PROJECTION SIGN SEVERE WEATHER SHPSJ364

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.