Zoro Homepage

17 in W x 11 in H, Transparency Film

  • Mfr # DTA217

  • Zoro # G211699366


product price: $28.19
/ea

Key Features

Sign Material
Transparency Film
Height
11 in
Width
17 in
Size
11 x 17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTA217
Zoro #
G211699366
UPC #
-
Country of Origin
United States

Dimensions

Height
11 in
Width
17 in
Size
11 x 17 in

Details

Sign Material
Transparency Film

Description

Accuform Evacuation Map Holder Insert, For Use With Inkjet Printer, Clear Glass, 11 x 17 inFor use with evacuation map holders to display maps for quick evacuation Clear transparency film inserts are compatible with inkjet printers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.