Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17 in W x 17 in H, Grit Adhesive Poly

  • Mfr # PSW704

  • Zoro # G911987527


product price: $38.95
/ea

Key Features

Sign Material
Grit Adhesive Poly
Height
17 in
Width
17 in
Size
17"
Depth
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSW704
Zoro #
G911987527
UPC #
-
Country of Origin
United States

Dimensions

Height
17 in
Width
17 in
Size
17"
Depth
0.02 in

Details

Sign Material
Grit Adhesive Poly

Description

Accuform PAVEMENT PRINT SIGNS 17 in PSW704

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.