
18 in W, 12 in H, Aluma-Lite
Mfr # MASE545XL
Zoro # G411701326
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Height
12 in
Sign Material
Aluma-Lite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MASE545XL
Zoro #
G411701326
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Height
12 in
Details
Sign Material
Aluma-Lite
Description
Accuform MARSEC FLIP SIGN STANDARD SET 12 in X MASE545XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.