Zoro Homepage

18 in W, 12 in H, Aluminum

  • Mfr # MASE545VA

  • Zoro # G211701243


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Height
12 in
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MASE545VA
Zoro #
G211701243
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in

Details

Sign Material
Aluminum

Description

Accuform MARSEC FLIP SIGN STANDARD SET 12 in X MASE545VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.