18 in W x 12 in H, Engineer Grade Reflective Aluminum

  • Mfr # FRA142RA

  • Zoro # G111690531


product price: $51.19
/ea

Key Features

Sign Material
Engineer Grade Reflective Aluminum
Height
12 in
Width
18 in
Size
18" x 12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRA142RA
Zoro #
G111690531
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
18 in
Size
18" x 12"

Details

Sign Material
Engineer Grade Reflective Aluminum

Description

ACCUFORM FEDERAL SIGNS 18 X 12 ENGINEER GRADE FRA142RA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.