18 in W x 24 in H, Engineer Grade Reflective Aluminum

  • Mfr # FRA223RA

  • Zoro # G411675054


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Width
18 in
Size
24" x 18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRA223RA
Zoro #
G411675054
UPC #
841669134145
Country of Origin
United States

Dimensions

Height
24 in
Width
18 in
Size
24" x 18"

Details

Sign Material
Engineer Grade Reflective Aluminum

Description

ACCUFORM FEDERAL SIGNS 24 X 18 ENGINEER GRADE FRA223RA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.